Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XS-1C Killark Disconnect Switches, XS Series, HAZ LOC DIV1 1P SWITCH & COVER
XS-1C Killark Disconnect Switches, XS Series, HAZ LOC DIV1 1P SWITCH & COVER
This item cannot be canceled or returned
Description
Disconnect Switches, XS Series
HAZ LOC DIV1 1P SWITCH & COVER
Specifications
Specifications
| Manufacturer Part Number |
XS-1C |
| Manufacturer |
Killark |
| Product Series |
XS |
| Family Series |
Killark Disconnect Switches, XS Series |
| Description |
HAZ LOC DIV1 1P SWITCH & COVER |
| Poles |
1 |
| NEMA Rating |
NEMA 7, NEMA 9 |
| Current Rating |
20 A |
| AC Voltage |
120 VAC, 277 VAC |
| Mounting |
Wall |
| Approvals |
CSA, UL |
| Net Weight |
0.805 lbs |
| Gross Weight |
1.098 lbs |
XS-1C
Killark Disconnect Switches, XS Series