Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XCSW121C |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Power Supplies |
| Description | DIN Rail Power Supply, 24Vdc, 16A, 1/2Ph 12/15Vdc@16/15A Output, 185-550V Single/2-Phase Input |
| Power | 120 W |
| Nominal Input Voltage | 208 VAC, 240 VAC, 480 VAC |
| AC Voltage | 185-550 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1, 2 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24-27.5 VDC |
| Output Current | 5 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -4-140 °F |
| Approvals | CE, UL508 |
| Net Weight | 1.3238 lbs |
| Gross Weight | 1.3238 lbs |