XCSW121C
ASI-Automation Systems Interconnect Power Supplies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XCSW121C ASI-Automation Systems Interconnect Power Supplies, DIN Rail Power Supply, 24Vdc, 16A,
MFG Item Number
XCSW121C

XCSW121C ASI-Automation Systems Interconnect Power Supplies, DIN Rail Power Supply, 24Vdc, 16A,

MFG Item Number
XCSW121C
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
XCSW121C
DIN Rail Power Supply, 24Vdc, 16A,

Series Information

Specifications

Specifications
Manufacturer Part Number XCSW121C
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Power Supplies
Description DIN Rail Power Supply, 24Vdc, 16A, 1/2Ph 12/15Vdc@16/15A Output, 185-550V Single/2-Phase Input
Power 120 W
Nominal Input Voltage 208 VAC, 240 VAC, 480 VAC
AC Voltage 185-550 VAC
Input Frequency 47-63 Hz
Phase 1, 2
Nominal Output Voltage 24 VDC
Output VDC 24-27.5 VDC
Output Current 5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -4-140 °F
Approvals CE, UL508
Net Weight 1.3238 lbs
Gross Weight 1.3238 lbs