XJG54-EMT
Eaton's Crouse-Hinds series Couplers, XJG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XJG54-EMT

Eaton's Crouse-Hinds series Couplers, XJG Series

XJG54-EMT

Eaton's Crouse-Hinds series Couplers, XJG Series
1 1/2 EMT CND EXP JNT INT GRD MAX MVT 4
Item Number
XJG54-EMT
MFG Item Number
XJG54 EMT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, XJG Series
Item #
XJG54-EMT
1 1/2 EMT CND EXP JNT INT GRD MAX MVT 4

XJG Series Information

  • Used with Rigid Metal Conduit and IMC
  • Braided Tinned Copper Ground Strap
  • 1/2~6 Inch Conduit Size

Videos

Specifications

Specifications
Manufacturer Part Number XJG54 EMT
Manufacturer Eaton's Crouse-Hinds series
Product Series XJG
Family Series Eaton's Crouse-Hinds series Couplers, XJG Series
Description Eaton Crouse-Hinds series XJG EMT expansion coupling, Steel, 4 maximum conduit movement, 1-1/2 trade size
Conduit Type EMT (Electrical Metallic Conduit)
Connection Type Compression
Trade Size 2 "
Max Conduit Movement 4 "
NEMA Rating NEMA FB1
Ground Pass Through Strap Optional
Req. Conduit Rotation No
Protection Rating Indoor, Outdoor
Composition Electro Galvanized Steel
Insulated Throat No
Hazardous Location No
Approvals CSA, UL
Net Weight 8.55 lbs
Gross Weight 8.55 lbs