Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Couplers, XJGD Series
XJGD34
Eaton's Crouse-Hinds series Couplers, XJGD Series
1 EXP/DEF CP/EXP JNT 17 3/4L INT GD
This item cannot be canceled or returned
Description
1 EXP/DEF CP/EXP JNT 17 3/4L INT GD
- Used with Rigid Metal Conduit and IMC
- 1~4 Inch Hub Size
- 4 Inch Maximum Conduit Movement
Specifications
Specifications
| Manufacturer Part Number |
XJGD34 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
XJGD |
| Family Series |
Eaton's Crouse-Hinds series Couplers, XJGD Series |
| Description |
Eaton Crouse-Hinds series XJGD expansion/deflection coupling, Steel, 1 |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1-1/4 " |
| Max Conduit Movement |
4 " |
| Angle |
30 ° |
| Ground Pass Through |
Yes |
| Req. Conduit Rotation |
No |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Iron Alloy |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Approvals |
UL |
| Net Weight |
9 lbs |
| Gross Weight |
9 lbs |
XJGD34
Eaton's Crouse-Hinds series Couplers, XJGD Series