Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Brush Fuses Fuses, XL70F Series
XL70F350
Brush Fuses Fuses, XL70F Series
FUSE, 350A, 700VAC/DC, SEMICONDUCTOR
This item cannot be canceled or returned
Description
FUSE, 350A, 700VAC/DC, SEMICONDUCTOR
5~1200 Amps 700VAC/DC For Semiconductor Protection Center Bolted UL Approval XL70F Series of Brush fuses are a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.
Specifications
Specifications
Manufacturer Part Number
XL70F350
Manufacturer
Brush Fuses
Product Series
XL70F
Family Series
Brush Fuses Fuses, XL70F Series
Description
FUSE, 350A, 700VAC/DC, SEMICONDUCTOR
Fuse Type
American Seminconductor Type
Current Rating
350 A
AC Voltage
700 VAC
DC Voltage
700 VDC
Characteristic
Semiconductor
Trip Indicator
No
Alarm Contacts
No
Package Type
Center Bolted
Approvals
UL
Net Weight
0 lbs
Gross Weight
11.5 lbs
XL70F350
Brush Fuses Fuses, XL70F Series