XN1E-LV422Q4MR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XN1E-LV422Q4MR

IDEC Switches, XN Series

XN1E-LV422Q4MR

IDEC Switches, XN Series
PLTR/Push-Pull Pushbutton, Red, 44mm
MFG Item Number
XN1E-LV422Q4MR
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, XN Series
Item #
XN1E-LV422Q4MR
PLTR/Push-Pull Pushbutton, Red, 44mm

XN Series Information


Videos

Specifications

Specifications
Manufacturer Part Number XN1E-LV422Q4MR
Manufacturer IDEC
Product Series XN
Family Series IDEC Switches, XN Series
Description PLTR/Push-Pull Pushbutton, Red, 44mm Mush, 24V Direct, 30mm Mounting, LED, 2NO/2NC Contact Blocks
Illuminated Yes
Operation Push Lock-Twist Release, Push-Pull
Mounting 30 mm
Operator Size (mm) 40 mm
Contacts 2NO, 2NC
Max Voltage 250 VAC, 250 VDC
Current Rating 5 A
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Approvals CCC, CE, CSA, UL
Net Weight 0.1988 lbs
Gross Weight 0.1988 lbs
Alternatives
XN5E-LV422Q4MR
XN5E-LV422Q4MR
IDEC Switches, XN Series