XN4E-BL413MR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XN4E-BL413MR

IDEC Switches, XN Series

XN4E-BL413MR

IDEC Switches, XN Series
PLTR/Push-Pull Pushbutton, Red, 44mm
MFG Item Number
XN4E-BL413MR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, XN Series
Item #
XN4E-BL413MR
PLTR/Push-Pull Pushbutton, Red, 44mm

XN Series Information


Videos

Specifications

Specifications
Manufacturer Part Number XN4E-BL413MR
Manufacturer IDEC
Product Series XN
Family Series IDEC Switches, XN Series
Description PLTR/Push-Pull Pushbutton, Red, 44mm Mush, Non-Ill, 30mm Mounting, 1NO/ 3NC Contact Blocks, Padlockable
Illuminated No
Operation Push Lock-Twist Release, Push-Pull
Mounting 30 mm
Operator Size (mm) 40 mm
Contacts 1NO, 3NC
Max Voltage 250 VAC, 250 VDC
Current Rating 5 A
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Approvals CCC, CE, CSA, TUV, UL
Comments Padlockable, Screw
Net Weight 0.225 lbs
Gross Weight 0.265 lbs
Alternatives
XN4E-LL413Q4MR
XN4E-LL413Q4MR
IDEC Switches, XN Series