XP02-115AC
Minarik Drives Drives, XP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XP02-115AC

Minarik Drives Drives, XP Series

XP02-115AC

Minarik Drives Drives, XP Series
Drive, DC, 2A Max, 115V In, Chassis,
MFG Item Number
XP02-115AC
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, XP Series
Item #
XP02-115AC
Drive, DC, 2A Max, 115V In, Chassis,

XP Series Information

  • MM Footprint: Chassis Drives have an Industry Standard Footprint
  • Low Cost: Designed for OEM Applications
  • Speed Range and Regulation: 1% Regulation over 80:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed (PCMXP and C1XP Only), Max Speed, Current Limit, Acceleration/Deceleration (XP Drives Only), and Signal Adjust (PCMXP Only)
  • Spade Terminals: Easy to Use, Lower Cost, and Able to Fit in a Smaller Package
Specifically designed for the original equipment manufacturer (OEM), the XP Series of DC motor speed drives provide high performance at a low cost. These drives are well suited for MMXL or XL drive applications who do not need all of their features. These PWM drives result in a smooth, quiet, cool and low maintenance motor operation.

The C1XP Series is enclosed in a compact NEMA 1 enclosure. The PCMXP Series includes isolation so the drive can follow a remote 0‑10VDC from a PLC.

Choose the XP Series for the best low cost PWM drive on the market.

  • Accepts AC or DC Input: Can Accept 100‑160VDC Input Voltage or 70‑130VAC
  • Options: "‑Q" Option on the XP02‑115AC adds a Terminal Block, On‑Board Fusing, Inhibit, and Replaces the Accel/Decel Trimpot with a Min Speed Trimpot
  • Accessories: Heatsink 223‑0159, DLC600 Digital Closed Loop Controller

Specifications

Specifications
Manufacturer Part Number XP02-115AC
Manufacturer Minarik Drives
Product Series XP
Family Series Minarik Drives Drives, XP Series
Description Drive, DC, 2A Max, 115V In, Chassis, 0-130VDC Out, 1/20-1/8HP, Pot Incl.
AC Voltage 104-127 VAC
Output Armature Voltage (DC) 0-130 VDC
Phase 1
Operating Temperature 50-104 °F
Max Armature Current (DC) 2 A
Nominal Input Voltage 120 VAC
Operator Controls Built In
Approvals UL
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
PWP100-2
PWP100-2
American Control Electronics Drives, PWP Series