XP03-115AC-SL
Minarik Drives Drives, XP-AC-SL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XP03-115AC-SL

Minarik Drives Drives, XP-AC-SL Series

XP03-115AC-SL

Minarik Drives Drives, XP-AC-SL Series
1Q PWM Chassis 115V 3A, Pot Incl.
MFG Item Number
XP03-115AC-SL
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, XP-AC-SL Series
Item #
XP03-115AC-SL
1Q PWM Chassis 115V 3A, Pot Incl.

XP-AC-SL Series Information

  • Speed Range and Regulation: 1% Regulation over 30:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed, Max Speed, Current Limit
  • Diagnostic LEDs: LEDs for Power and Current Limit Status
  • Connections: 11 Pin Connector Block. Same Terminal Block that was Used on Earlier SL Drives (Pin Layout may vary)
  • 22kHz Switching Frequency: A High Switching Frequency Means a Quiet Motor
Minarik's XP‑AC‑SL Series are cost effective, highly reliable pulse‑width‑modulated (PWM) drives that can be used with shunt wound and permanent magnet motors. They replace Minarik's SL drive series that was an SCR drive designed for shunt wound motors.

PWM technology allows for a wider speed range and lower form factor than SCR technology. This means that the XP‑AC‑SL Series is capable of running motors at lower speeds without an increase in motor temperature as is common with SCR drives.

  • Additional Features: DC Field Supply and On Board Line Fuse

Specifications

Specifications
Manufacturer Part Number XP03-115AC-SL
Manufacturer Minarik Drives
Product Series XP-AC-SL
Family Series Minarik Drives Drives, XP-AC-SL Series
Description 1Q PWM Chassis 115V 3A, Pot Incl.
AC Voltage 104-127 VAC
Output Armature Voltage (DC) 0-130 VDC
Phase 1
Operating Temperature 50-131 °F
Max Armature Current (DC) 3 A
Nominal Input Voltage 120 VAC
Operator Controls Built In
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 0.345 lbs
Gross Weight 0.63 lbs
Alternatives
PWP100-3
PWP100-3
American Control Electronics Drives