XP08-60DC
Minarik Drives Drives, XP-DC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XP08-60DC

Minarik Drives Drives, XP-DC Series

XP08-60DC

Minarik Drives Drives, XP-DC Series
Drive, Pot Incl.
MFG Item Number
XP08-60DC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, XP-DC Series
Item #
XP08-60DC
Drive, Pot Incl.

XP-DC Series Information

  • MM Footprint: An Extremely Compact Size in an Industry Standard Mounting Footprint
  • Low Cost: Designed for OEM Applications
  • Speed Range and Regulation: 1% Regulation over 80:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Max Speed, Current Limit and Acceleration/Deceleration
  • Stopping Modes: Decelerate to a Stop by Adding a N.O. Switch to the Pot Circuit or Add Dynamic Braking Switch and Resistor
Minarik's XP‑DC Series drives provide high performance at a low cost. Designed for applications running from a DC power supply or battery power input, the XP‑DC series controls brush‑type DC motors from 1/50 HP through 2 HP. Remarkably efficient, this DC/DC drive operates low voltage motors from 12VDC to 60VDC, up to 60 amps. Users requiring specifications outside of this range should consult the factory.

Properly rated, the XP‑DC Series drives can operate motors from different voltage specifications. We also feature a switch mode power supply to keep the drive logic at a level sufficient for stable operation when the incoming battery voltage sags below rated specifications. Pulse‑width‑modulation (PWM) circuitry in the DC/DC XP drives results in quick circuit response and a constant 1.01 form factor throughout an 80:1 speed range.

The XP‑DC Series drives are ideal for applications using remote control and where AC power is inaccessible and is an excellent alternative to multiple stand alone drives in AC powered machinery.

  • Spade Terminals: Easy to Use, Lower Cost and Able to Fit in a Smaller Package
  • 22kHz Switching Frequency: A High Switching Frequency Means a Quiet Motor
  • DC Input Voltage: Accepts DC Input and Outputs DC Voltage up to 95% of the Input with Near Perfect Form Factor. Special DC Input and Output Voltages may be Accommodated.
  • Additional Features: Switch Mode Power Supply to Maintain Stable Drive Operation Under Low Voltage Battery Condition

Specifications

Specifications
Manufacturer Part Number XP08-60DC
Manufacturer Minarik Drives
Product Series XP-DC
Family Series Minarik Drives Drives, XP-DC Series
Description Drive, Pot Incl.
Output Armature Voltage (DC) 60 VDC
Operating Temperature 50-104 °F
Max Armature Current (DC) 8 A
Regen Yes
Operator Controls Built In
Comments Potentiometer Included.
Nominal Armature VDC 48 VDC, 90 VDC
Net Weight 0.585 lbs
Gross Weight 1 lb
Alternatives
DCX700-8
DCX700-8
American Control Electronics Drives