Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XRU1D24 Eaton Relays, SCREW TBR 6A SPDT - 24VDC
MFG Item Number
XRU1D24

XRU1D24 Eaton Relays, SCREW TBR 6A SPDT - 24VDC

MFG Item Number
XRU1D24
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
XRU1D24
SCREW TBR 6A SPDT - 24VDC

Series Information

Specifications

Specifications
Manufacturer Part Number XRU1D24
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton 1PDT Screw Connection, Standard Terminal Block Relays, 24 Vdc/Vdc
Coil Voltage 24 VDC
Contacts SPDT
Nominal Coil Voltage 24 VDC
Current Rating 6 A
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
Alternatives
RV8H-L-D24
RV8H-L-D24
IDEC Relays, RV8H Series
GSC024C
GSC024C
Macromatic Relays