Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XTCE072D00TD |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton XT IEC FVNR Contactor, 72A, 24-27 Vdc, 0NO-0NC, 72A, Frame D, 55 mm, 5, 10, 15/ 20, 25, 50, 60 hp 1/3PH 115, 200, 230/200, 230, 460, 575 V, Three-pole, Non-reversing,, Screw terminals, FVNR |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 600 VAC |
| Coil Voltage | 24-27 VDC |
| Poles | 3NO |
| General Purpose (AC1) | 72 A |
| Net Weight | 2.4 lbs |
| Gross Weight | 2.43 lbs |