Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Contactors |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | XTCEXFAC31 |
| Description | Contactor Accessory - Auxiliary Contact, Four-pole, Screw terminals, 3NO-1NC contact configuration, 16A conventional thermal rating, 6A at 220/230/240V, 3A at 380/400/415V, 1.5A at 500V rated operational voltage, Front mounting, |
| Type | Contactor |
| For Use With | XT IEC Series |
| Approvals | CSA, EN, IEC, UL |
| Net Weight | 0.105 lbs |
| Gross Weight | 0.105 lbs |