XTCE095F00A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCE095F00A Eaton Contactors, XT Series, Cont 3P FVNR 95A FR F 110/50 120/60
MFG Item Number
XTCE095F00A

XTCE095F00A Eaton Contactors, XT Series, Cont 3P FVNR 95A FR F 110/50 120/60

MFG Item Number
XTCE095F00A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, XT Series
Item #
XTCE095F00A
Cont 3P FVNR 95A FR F 110/50 120/60

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Manufacturer Part Number XTCE095F00A
Manufacturer Eaton
Product Series XT
Family Series Eaton Contactors, XT Series
Description Eaton XT IEC contactor, 95A, 110 Vac 50 Hz, 120 Vac 60 Hz, 0NO-0NC, 95A, Frame F, 90 mm, 50-60 Hz, 7.5, 15, 15/ 25, 40, 75, 100 hp 1/3PH 115, 200, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO
Frame Size F
Auxiliary Contact None
Termination Screw
Overload Relays C396, XTOB, XTOT
General Purpose (AC1) 110 A
UL Motor Switching (AC3) 95 A
Net Weight 5.2 lbs
Gross Weight 5.22 lbs
Alternatives
A95-30-00-84
A95-30-00-84
ABB Contactors, A Series
CWM105-00-30V18
CWM105-00-30V18
WEG Electric Contactors, CWM Series
CWM95-00-30V18
CWM95-00-30V18
WEG Electric Contactors, CWM Series
CWM95-11-30V18
CWM95-11-30V18
WEG Electric Contactors, CWM Series