Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTCEXSBN11 Eaton Contactors, Cont ACCY SIDE AUX SEQ B FR D-G 1NO1NC
MFG Item Number
XTCEXSBN11
XTCEXSBN11 Eaton Contactors, Cont ACCY SIDE AUX SEQ B FR D-G 1NO1NC
MFG Item Number
XTCEXSBN11
Description
Cont ACCY SIDE AUX SEQ B FR D-G 1NO1NC
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
XTCEXSBN11 |
| Description |
Contactor Accessory Side Aux Seq B Frame D-G 1NO1NC |
| Type |
Contactor |
| For Use With |
XT IEC Series |
| Approvals |
CSA, EN, IEC, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
XTCEXSBN11
Eaton Contactors