Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTCEXFAC02 Eaton Contactors, Auxiliary Contact Block, 2-N/C, Top
MFG Item Number
XTCEXFAC02
XTCEXFAC02 Eaton Contactors, Auxiliary Contact Block, 2-N/C, Top
MFG Item Number
XTCEXFAC02
Description
Auxiliary Contact Block, 2-N/C, Top
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
XTCEXFAC02 |
| Description |
Auxiliary Contact Block, 2-N/C, Top Mount, for use with XT Series B-C Frame |
| Type |
Auxiliary Contact |
| Comments |
2NC |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
XTCEXFAC02
Eaton Contactors