4600N
ebm-papst, Inc. Fans, AC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4600N ebm-papst, Inc. Fans, AC INPUT SQUARE Series, Fan, 119mm Sq X 38mm DP 115VAC 106

MFG Item Number
4600N

4600N ebm-papst, Inc. Fans, AC INPUT SQUARE Series, Fan, 119mm Sq X 38mm DP 115VAC 106

MFG Item Number
4600N
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, AC INPUT SQUARE Series
Item #
4600N
Fan, 119mm Sq X 38mm DP 115VAC 106

AC INPUT SQUARE Series Information

bm‑papst's axial fans prove their reputation as space‑saving wonders by moving air for hot or cold air exchange in a wide variety of devices and systems. The outstanding features of axial fans are their small installation depth, low noise level and exceptional efficiency, and are particularly well suited for air flow through heat exchangers. Furthermore, with GreenTech EC technology, the axial fan becomes an intelligent energy saver for an extremely wide range of applications.

Videos

Specifications

Specifications
Manufacturer Part Number 4600N
Manufacturer ebm-papst, Inc.
Product Series AC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Description Fan, 119mm Sq X 38mm DP 115VAC 106 106CFM Sintec Sleeve Bearing 0.169in. (4.3mm)Mounting Holes
Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 119 mm
Nominal Width 119 mm
Nominal Depth 38 mm
Air Flow 106 CFM
Power Consumption 18 W
Fan Speed 3,100 RPM
Noise Level 50 dB
Connection Type 0.110 in. Flat Blade
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Sleeve
Approvals CSA, UL, VDE
Operating Temperature 14-140 °F
Net Weight 1.21 lbs
Gross Weight 1.21 lbs
Alternatives
OA109AP-11-1TB
OA109AP-11-1TB
Orion Fans, AC-FAN Series
4606N
4606N
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
4660N
4660N
ebm-papst, Inc. Fans, 4000N-XP Series