Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTCEXFBG13 Eaton Contactors, Auxiliary Contact, 1NO/3NC, Top Mnt,
MFG Item Number
XTCEXFBG13
XTCEXFBG13 Eaton Contactors, Auxiliary Contact, 1NO/3NC, Top Mnt,
MFG Item Number
XTCEXFBG13
This item cannot be canceled or returned
Description
Auxiliary Contact, 1NO/3NC, Top Mnt,
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
XTCEXFBG13 |
| Description |
Auxiliary Contact, 1NO/3NC, Top Mnt, For Use Frame Size D Thru G, XT Series |
| Type |
Auxiliary Contact |
| Comments |
1NO, 3NC |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.12 lbs |
XTCEXFBG13
Eaton Contactors