Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTOB010BC1 Eaton Overload Relays, XTOB Series, IEC OVLR FRAME B CLASS 10 6-10A
MFG Item Number
XTOB010BC1
XTOB010BC1 Eaton Overload Relays, XTOB Series, IEC OVLR FRAME B CLASS 10 6-10A
MFG Item Number
XTOB010BC1
Description
Overload Relays, XTOB Series
IEC OVLR FRAME B CLASS 10 6-10A
Direct Connect up to 250 Amps Large Thermal Overcurrent Range Stand Alone and CT Type up to 630 Amps The XT line of IEC motor thermal overload relays provides an efficient motor protection solution, available up to 630A. XTOB units can be directly mounted to the contactor or mounted separately.
Specifications
Specifications
Manufacturer Part Number
XTOB010BC1
Manufacturer
Eaton
Product Series
XTOB
Family Series
Eaton Overload Relays, XTOB Series
Description
Eaton XT IEC bimetallic overload relay, 6-10A overload range, 45 mm Frame size, 1NO-1NC contact configuration, Direct to contactor mounting, used with 7-15A contactor, 10A trip type
Type
Bimetallic
Current Rating
6-10 A
Poles
3
Output Contacts
1NO, 1NC
Trip Class
Class 10
Reset Type
Automatic, Manual
Connection Type
Wire
Ambient Temperature
-13-131 °F
Approvals
ATEX, CE, CSA, UL
Comments
Direct Mounting to XT Series B Frame Contactor
Net Weight
0.32 lbs
Gross Weight
0.355 lbs
XTOB010BC1
Eaton Overload Relays, XTOB Series