Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTOB100GC1S Eaton Overload Relays, XTOB Series, IEC OVLR FRAME G CL. 10 70-100A SEP MNT
MFG Item Number
XTOB100GC1S
XTOB100GC1S Eaton Overload Relays, XTOB Series, IEC OVLR FRAME G CL. 10 70-100A SEP MNT
MFG Item Number
XTOB100GC1S
This item cannot be canceled or returned
Description
Overload Relays, XTOB Series
IEC OVLR FRAME G CL. 10 70-100A SEP MNT
Direct Connect up to 250 Amps Large Thermal Overcurrent Range Stand Alone and CT Type up to 630 Amps The XT line of IEC motor thermal overload relays provides an efficient motor protection solution, available up to 630A. XTOB units can be directly mounted to the contactor or mounted separately.
Specifications
Specifications
Manufacturer Part Number
XTOB100GC1S
Manufacturer
Eaton
Product Series
XTOB
Family Series
Eaton Overload Relays, XTOB Series
Description
Eaton XT IEC bimetallic overload relay, 70-100A overload range, 90 mm Frame size, 1NO-1NC contact configuration, Separate mount mounting, used with 80-170A contactor, 10A trip type
Type
Bimetallic
Current Rating
70-100 A
Poles
3
Output Contacts
1NO, 1NC
Trip Class
Class 10
Reset Type
Automatic, Manual
Connection Type
Screw Terminals
Ambient Temperature
-13-131 °F
Approvals
ATEX, CE, CSA, UL
Comments
Stand-Alone Configuration/Connection
Net Weight
2.9 lbs
Gross Weight
2.98 lbs
XTOB100GC1S
Eaton Overload Relays, XTOB Series