Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
XTOB Series Information
| Manufacturer Part Number | XTOB100GC1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | XTOB |
| Family Series | Eaton Overload Relays, XTOB Series |
| Description | Eaton XT IEC bimetallic overload relay, 70-100A overload range, 90 mm Frame size, 1NO-1NC contact configuration, Direct to contactor mounting, used with 80-170A contactor, 10A trip type |
| Type | Bimetallic |
| Current Rating | 70-100 A |
| Poles | 3 |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 10 |
| Reset Type | Automatic, Manual |
| Connection Type | Wire |
| Ambient Temperature | -13-131 °F |
| Approvals | ATEX, CE, CSA, UL |
| Comments | Direct Mounting to XT Series G Frame Contactor |
| Net Weight | 2.98 lbs |
| Gross Weight | 2.98 lbs |