Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTPAXCLKA2 Eaton Contactors, MMP ACCY 3-PH COMM LINK A,2 Dev FR B
MFG Item Number
XTPAXCLKA2
XTPAXCLKA2 Eaton Contactors, MMP ACCY 3-PH COMM LINK A,2 Dev FR B
MFG Item Number
XTPAXCLKA2
Description
MMP ACCY 3-PH COMM LINK A,2 Dev FR B
Specifications
Specifications
Family Series
Eaton Contactors
Manufacturer
Eaton
Manufacturer Part Number
XTPAXCLKA2
Description
Eaton motor control auxiliary contact, MMP ACCY 3-PH COMM LINK A,2 Dev FR B, XT Manual Motor Protection Accessories - Three-Phase Commoning Links, used with MMP with no side-mounted auxiliaries or voltage releases
Type
Commoning Link
Net Weight
0.7 lbs
Gross Weight
0.7 lbs
XTPAXCLKA2
Eaton Contactors