Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTPB2P5BC1 Eaton Manual Motor Protectors, XTMMP Series, MMP PB FRAME B CLASS 10 1.6-2.5A
MFG Item Number
XTPB2P5BC1
XTPB2P5BC1 Eaton Manual Motor Protectors, XTMMP Series, MMP PB FRAME B CLASS 10 1.6-2.5A
MFG Item Number
XTPB2P5BC1
This item cannot be canceled or returned
Description
Manual Motor Protectors, XTMMP Series
MMP PB FRAME B CLASS 10 1.6-2.5A
Rated up to 100 Amps UL, CSA, and CE Approvals Up to 63 HP @ 240V 3PH Up to 63 HP @ 480V 3PH DIN Rail Mountable Eaton's new XT family of manual motor protectors (MMPs) features a pushbutton or rotary ON/OFF manual disconnect, Class 10 adjustable bimetallic overload relay, and fixed magnetic short‑circuit trip capability in one compact unit. Two frame sizes are available: Frame B (45 mm) for motors with FLA ratings up to 32A and Frame D (55 mm) covers motor FLA ratings up to 63A.
Finger‑Safe IP20 Protection Wide Range of Accessories Available
Specifications
Specifications
Manufacturer Part Number
XTPB2P5BC1
Manufacturer
Eaton
Product Series
XTMMP
Family Series
Eaton Manual Motor Protectors, XTMMP Series
Description
Eaton IEC motor control UL 489 Industrial Miniature Circuit Breakers - Supplementary Protector, 25A, 5-10X /n trip, Single-pole, Standard terminals
Current Rating
2.5 A
FLA Adjustment Range
1.6-2.5
Phase
3
Poles
3
Trip Class
Class 10
Protection Rating
IP20
Approvals
CE, CSA, UL
Net Weight
0.7 lbs
Gross Weight
0.7 lbs
XTPB2P5BC1
Eaton Manual Motor Protectors, XTMMP Series