Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTPE012B Eaton Starters, ELECTRONIC MMP 12A FRAME B BASE

MFG Item Number
XTPE012B

XTPE012B Eaton Starters, ELECTRONIC MMP 12A FRAME B BASE

MFG Item Number
XTPE012B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
XTPE012B
ELECTRONIC MMP 12A FRAME B BASE

Series Information

Specifications

Specifications
Manufacturer Eaton
Family Series Eaton Starters
Manufacturer Part Number XTPE012B
Description Eaton IEC motor control electronic manual motor protector base, 12A maximum overload range, B Frame size, PKE12 trip type
Accessory Type Base
Net Weight 0 lbs
Gross Weight 1.75 lbs