XTRE10B22TD
Eaton Control Relays, XT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTRE10B22TD Eaton Control Relays, XT Series, ctl rl 10A FR B 2NO2NC 24VDC
MFG Item Number
XTRE10B22TD

XTRE10B22TD Eaton Control Relays, XT Series, ctl rl 10A FR B 2NO2NC 24VDC

MFG Item Number
XTRE10B22TD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, XT Series
Item #
XTRE10B22TD
ctl rl 10A FR B 2NO2NC 24VDC

XT Series Information

  • For Use with Mini and Standard Frame Size Contactors and Starters
  • Control Relays ‑ AC Control from 12V to 550V 50Hz, 600V 60HZ; DC Control from 12V to 220V
  • Available with Screw or Spring Cage Terminals
  • Four‑pole Configurations
  • IP20 Finger and Back‑of‑Hand Proof

Eaton's new line of XT relays and timers includes mini and standard frame control relays and auxiliary contacts, mini electronic on‑delay and multi‑function timers and an electronic star‑delta (wye‑delta) timer for use in star‑delta (wye‑delta) combinations. Because XT meets UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications.

  • Large Ambient Temperature Range: ‑25° to 50°C [‑13° to 122°F]
  • The XTRE Control Relays have Positively Driven Contacts between the Relay and the Auxiliary Contact Modules as well as within the Auxiliary Contact Modules

Specifications

Specifications
Manufacturer Part Number XTRE10B22TD
Manufacturer Eaton
Product Series XT
Family Series Eaton Control Relays, XT Series
Description Eaton XT IEC control relay, IEC Control Relay, Screw terminals, B-frame, 24 Vdc coil, 2NO-2NC contacts, 10A
Nominal Voltage 24 VDC
Voltage 24 VDC
Number of Poles 4
Contact Configuration 2NO, 2NC
Thermal Current Rating 10 A
Termination Screw
Mounting DIN Rail, Screw
Approvals CE, CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
XTRM10A22TD
XTRM10A22TD
Eaton Control Relays, XT Series
DILA-22(600V60HZ)
DILA-22(600V60HZ)
Eaton Control Relays