Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y35BH
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
Y35BH |
| Manufacturer |
Burndy |
| Family Series |
Burndy Hand Tools |
| Description |
COMPRESSION TOOL |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Application |
Remote Crimp Head |
| Comments |
8 AWG to 500 KCMIL |
| Net Weight |
8 lbs |
| Gross Weight |
14.4 lbs |