Y526
Marathon Electric Motors, GENERAL PURPOSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Y526

Marathon Electric Motors, GENERAL PURPOSE Series

Y526

Marathon Electric Motors, GENERAL PURPOSE Series
Motor
Item Number
Y526
MFG Item Number
145THTN8029
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, General Purpose Series
Item #
Y526
Motor

General Purpose Series Information

  • 1/8~350 Horsepower
  • 230, 230/460 or 575 VAC
  • NEMA Frames 56~449
  • Various Enclosure Types
  • C‑Face/Rigid Mounting
Marathon High Performance Inverter Duty motors include the microMAX, Black Max, and Blue Max series. These motors are specifically designed for applications in which a high constant torque speed range is required. Typical uses include: machine tools, conveyors, packing machines, batching machines, printing equipment, metal processing, crane and hoist, pumps, compressors, and textile processing.
  • UL, CSA and CE Approvals
  • Continuous Duty at 104 Degrees F Ambient




Videos

Specifications

Specifications
Manufacturer Part Number 145THTN8029
Manufacturer Marathon Electric
Product Series General Purpose
Family Series Marathon Electric Motors, GENERAL PURPOSE Series
Description Motor
Type Inverter Rated
Horsepower 2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 145TC
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting C-Face Footed
Current Rating 6 A
Service Factor 1
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection Thermostat
Length 14.68 "
Approvals CE, CSA, UL
Net Weight 72 lbs
Gross Weight 72 lbs
Alternatives
145THTN8029
145THTN8029
Marathon Electric Motors
810546.00
810546.00
Leeson Motors, NH-H-H1 Series