Series Information
| Manufacturer Part Number | 365TSTDS7904 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | FIRE PUMP MOTORS,100 HP |
| Type | Pump |
| Horsepower | 100 hp |
| Kilowatts | 75 kW |
| Speed | 3,550 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 365TS |
| AC Voltage | 200 V |
| Nominal Voltage | 208 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 137 A, 274 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |