Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA1CL

Burndy Terminals

YA1CL

Burndy Terminals
COPPER HYLUG BULK PACKAG
MFG Item Number
YA1CL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
YA1CL
COPPER HYLUG BULK PACKAG

Series Information

Specifications

Specifications
Manufacturer Part Number YA1CL
Manufacturer Burndy
Family Series Burndy Terminals
Description COPPER HYLUG BULK PACKAG
Wire Size Range 1 AWG
Stud Size 5/16 "
Material Copper
Color Code Green
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs