Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA1CL290
HYLUG #1 STR-1/4ft.ft. STUD-
This item cannot be canceled or returned
Description
HYLUG #1 STR-1/4ft.ft. STUD-
Specifications
Specifications
| Manufacturer Part Number |
YA1CL290 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
HYLUG #1 STR-1/4ft.ft. STUD- |
| Wire Size Range |
1 AWG |
| Stud Size |
1/4 " |
| Material |
Copper |
| Color Code |
Green |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YA1CL290
Burndy Terminals