Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA1CL45
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA1CL45 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CU HYLUG-1STR-5/16-45DEG |
| Wire Size Range |
1 AWG |
| Stud Size |
5/16 " |
| Material |
Copper |
| Color Code |
Green |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |