Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA25L2TC14E245
MFG Item Number
YA25L2TC14E245
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA25L2TC14E245 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CUHYDENT 1/0STR-2 HOLE-4 |
| Wire Size Range |
1/0 AWG |
| Stud Size |
1/4 " |
| Material |
Copper |
| Color Code |
Pink |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YA25L2TC14E245
Burndy Terminals