Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA27L
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA27L |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CULUG-3/0STR-1/2-BULKPKG |
| Wire Size Range |
3/0 AWG |
| Stud Size |
1/2 " |
| Material |
Copper |
| Color Code |
Orange |
| Approvals |
CSA, UL |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |