Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA282LN Burndy Terminals, YA-2LN Series, 4/0 CU 2-HOLE SHORT 1/2
YA282LN Burndy Terminals, YA-2LN Series, 4/0 CU 2-HOLE SHORT 1/2
This item cannot be canceled or returned
Description
YA-2LN Series Information
- Two Hole Hylug™
- UL and CSA Approved
- Inspection Window
- Beveled Entry
- Electro‑Tin Plated
Specifications
Specifications
| Manufacturer Part Number |
YA282LN |
| Manufacturer |
Burndy |
| Product Series |
YA-2LN |
| Family Series |
Burndy Terminals, YA-2LN Series |
| Description |
4/0 CU 2-HOLE SHORT 1/2 |
| Terminal Type |
Barrel - Standard, Two Hole |
| Wire Size Range |
4/0 AWG |
| Insulated |
Non-Insulated |
| Color |
Purple |
| Material |
Copper |
| Plating Material |
Electro-Tin |
| Stud Size |
1/2 " |
| Stud Spacing |
1.75 |
| Tongue Width |
1.02 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.17 lbs |
YA282LN
Burndy Terminals, YA-2LN Series