The store will not work correctly when cookies are disabled.
-
YA1C2LN
Burndy Terminals, YA-2LN Series
Product Description
1STR 2-HOLE SHORT NEMA
Specifications
Specifications
Wire Size |
1 AWG |
Wire Size (AWG) |
1 AWG |
Volts |
600 V |
Color |
Green |
Stud Size |
1/2 " |
Max Temp |
194 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YA272LN
Burndy Terminals, YA-2LN Series
Product Description
3/0 CU 2-HOLE SHORT NEMA
Specifications
Specifications
Wire Size |
3/0 AWG |
Wire Size (AWG) |
3/0 AWG |
Volts |
600 V |
Color |
Orange |
Stud Size |
1/2 " |
Max Temp |
194 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YA282LN
Burndy Terminals, YA-2LN Series
Product Description
4/0 CU 2-HOLE SHORT 1/2
Specifications
Specifications
Wire Size |
4/0 AWG |
Wire Size (AWG) |
4/0 AWG |
Volts |
600 V |
Color |
Purple |
Stud Size |
1/2 " |
Max Temp |
194 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YA292LN
Burndy Terminals, YA-2LN Series
Product Description
250 CU 2-HOLE SHORT NEMA
Specifications
Specifications
Wire Size |
250 kcmil |
Wire Size (kcmil) |
250 kcmil |
Volts |
600 V |
Color |
Yellow |
Stud Size |
1/2 " |
Max Temp |
194 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YA2C2LN
Burndy Terminals, YA-2LN Series
Product Description
CULUG-2STR-SHORT-(2)NEMA
Specifications
Specifications
Wire Size |
2 AWG |
Wire Size (AWG) |
2 AWG |
Volts |
600 V |
Color |
Brown |
Stud Size |
1/2 " |
Max Temp |
194 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YA302LN
Burndy Terminals, YA-2LN Series
Product Description
300 CU 2-HOLE, SHORT NEM
Specifications
Specifications
Wire Size |
300 kcmil |
Wire Size (kcmil) |
300 kcmil |
Volts |
600 V |
Color |
White |
Max Temp |
194 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YA312LN
Burndy Terminals, YA-2LN Series
Product Description
350 CU 2-HOLE SHORT NEMA
Specifications
Specifications
Wire Size |
350 kcmil |
Wire Size (kcmil) |
350 kcmil |
Volts |
600 V |
Color |
Red |
Stud Size |
1/2 " |
Max Temp |
194 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YA322LN
Burndy Terminals, YA-2LN Series
Product Description
400 CU 2-HOLE SHORT NEMA
Specifications
Specifications
Wire Size |
400 kcmil |
Wire Size (kcmil) |
400 kcmil |
Volts |
600 V |
Color |
Blue |
Max Temp |
194 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YA362LN
Burndy Terminals, YA-2LN Series
Product Description
600 CU 2-HOLE SHORT NEMA
Specifications
Specifications
Wire Size |
600 kcmil |
Wire Size (kcmil) |
600 kcmil |
Volts |
600 V |
Color |
Green |
Stud Size |
1/2 " |
Max Temp |
194 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YA382LN
Burndy Terminals, YA-2LN Series
Product Description
700 CU 2-HOLE SHORT NEMA
Specifications
Specifications
Wire Size |
700 kcmil |
Wire Size (kcmil) |
700 kcmil |
Volts |
600 V |
Color |
Pink |
Stud Size |
1/2 " |
Max Temp |
194 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
YA-2LN
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved