Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA282NTC38
MFG Item Number
YA282NTC38
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA282NTC38 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CUHYDENT 4/0AWG (2) 3/8 |
| Wire Size Range |
4/0 AWG |
| Stud Size |
3/8 " |
| Material |
Copper |
| Color Code |
Purple |
| Approvals |
CSA, UL |
| Net Weight |
0.229 lbs |
| Gross Weight |
0.229 lbs |
YA282NTC38
Burndy Terminals