Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA28L490
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA28L490 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
4/0 CU 1-HOLE SHORT 90DE |
| Wire Size Range |
4/0 AWG |
| Stud Size |
3/8 " |
| Material |
Copper |
| Color Code |
Purple |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YA28L490
Burndy Terminals