Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA29TC38
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA29TC38 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
Cu Hylug-250Kcm-Long-3/8 |
| Terminal Type |
Barrel - Long |
| Color |
Yellow |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
3/8 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YA29TC38
Burndy Terminals