Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA2C2NDTS

Burndy Terminals

YA2C2NDTS

Burndy Terminals
COMP TERM-DOUBLE TIN/SOL
MFG Item Number
YA2C2NDTS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
YA2C2NDTS
COMP TERM-DOUBLE TIN/SOL

Series Information

Specifications

Specifications
Manufacturer Part Number YA2C2NDTS
Manufacturer Burndy
Family Series Burndy Terminals
Description COMP TERM-DOUBLE TIN/SOL
Wire Size Range 2 AWG
Stud Size 1/2 "
Material Copper
Color Code Brown
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs