Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA2CL290
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA2CL290 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CU HYLUG-2STR-1/4-90 DEG |
| Wire Size Range |
2 AWG |
| Stud Size |
1/4 " |
| Material |
Copper |
| Color Code |
Brown |
| Approvals |
CSA, UL |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
YA2CL290
Burndy Terminals