Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA2CTC38
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA2CTC38 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
#2 Str 3/8 Stud Long |
| Terminal Type |
Barrel - Long |
| Color |
Brown |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
3/8 " |
| Approvals |
CSA, UL |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
YA2CTC38
Burndy Terminals