Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA30L90
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA30L90 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CULUG-300KCMIL-1/2-90DEG |
| Wire Size Range |
300 kcmil |
| Stud Size |
1/2 " |
| Material |
Copper |
| Color Code |
White |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |