Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA312N45
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA312N45 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
350Mcm - 2 Hole Nema - 4 |
| Terminal Type |
Barrel - Long, Two Hole |
| Color |
Red |
| Material |
Copper |
| Stud Size |
1/2 " |
| Stud Spacing |
1.75 |
| Approvals |
CSA, UL |
| Comments |
45 Deg |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YA312N45
Burndy Terminals