Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA31L2NTCFX
MFG Item Number
YA31L2NTCFX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA31L2NTCFX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
HYLUG-262.6(650/24)-NEMA |
| Wire Size Range |
250 kcmil |
| Stud Size |
1/2 " |
| Material |
Copper |
| Color Code |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.31 lbs |
| Gross Weight |
0.31 lbs |
YA31L2NTCFX
Burndy Terminals