Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA31TC58FXB
MFG Item Number
YA31TC58FXB
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA31TC58FXB |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
HYLUG 5/8IN STUD BELLED |
| Wire Size Range |
250 kcmil |
| Stud Size |
5/8 " |
| Material |
Copper |
| Color Code |
White |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YA31TC58FXB
Burndy Terminals