Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA32A3
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA32A3 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
400 AL 2-HOLE 1/2 |
| Wire Size Range |
400 kcmil |
| Stud Size |
1/2 " |
| Material |
Aluminum |
| Color Code |
Green |
| Approvals |
CSA, UL |
| Net Weight |
0.395 lbs |
| Gross Weight |
0.54 lbs |