Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA32LNT12FXG1
MFG Item Number
YA32LNT12FXG1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA32LNT12FXG1 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
300FX-RING-1/2STD-NARTNG |
| Wire Size Range |
313 kcmil |
| Stud Size |
1/2 " |
| Material |
Copper |
| Color Code |
Red |
| Approvals |
CSA, UL |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
YA32LNT12FXG1
Burndy Terminals