Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA342LH119TN
MFG Item Number
YA342LH119TN
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA342LH119TN |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
500 CU 2-HOLE SHROUD |
| Wire Size Range |
350 kcmil |
| Stud Size |
1/2 " |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YA342LH119TN
Burndy Terminals