Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA342NDTS
MFG Item Number
YA342NDTS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA342NDTS |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CU HYLUG-500KCMIL-SEALED |
| Wire Size Range |
500 kcmil |
| Material |
Copper |
| Color Code |
Brown |
| Approvals |
CSA, UL |
| Net Weight |
0.64 lbs |
| Gross Weight |
0.62 lbs |
YA342NDTS
Burndy Terminals